Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN56BNV0B Eaton Starters, NEMA OPEN VERT REV STR SIZE 0 240V COIL
MFG Item Number
AN56BNV0B
AN56BNV0B Eaton Starters, NEMA OPEN VERT REV STR SIZE 0 240V COIL
MFG Item Number
AN56BNV0B
This item cannot be canceled or returned
Description
NEMA OPEN VERT REV STR SIZE 0 240V COIL
Specifications
Specifications
Manufacturer Part Number
AN56BNV0B
Manufacturer
Eaton
Family Series
Eaton Starters
Description
NEMA Freedom Series Reversing Reset Overload Relay Starter, 1 hp at 115V, 2 hp at 230V, 3 hp at 208,240V, 5 hp at 480,600V maximum horsepower, 240V/60 Hz or 220V/50 Hz coil voltage, 18A, Vertical, Size 0
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
220-240 VAC
Nominal Voltage
240 VAC
Current Rating
18 A
Net Weight
0 lbs
Gross Weight
0 lbs