Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN56FN0AB Eaton Starters, OPEN REV STR SIZE 1 3/4 120V COIL
MFG Item Number
AN56FN0AB
AN56FN0AB Eaton Starters, OPEN REV STR SIZE 1 3/4 120V COIL
MFG Item Number
AN56FN0AB
This item cannot be canceled or returned
Description
OPEN REV STR SIZE 1 3/4 120V COIL
Specifications
Specifications
Manufacturer Part Number
AN56FN0AB
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA motor control starter, NEMA Full Voltage Reversing Starter, Freedom, Three-phase magnetic, Size 0, Interchangeable Heater Overload Relay, 120V/60 Hz or 110V/50 Hz Coil
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Current Rating
36 A
Net Weight
2.6 lbs
Gross Weight
2.6 lbs