Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN56GNV0A Eaton Starters, NEMA OPEN VERT REV STR SIZE 2 120V COIL
MFG Item Number
AN56GNV0A
AN56GNV0A Eaton Starters, NEMA OPEN VERT REV STR SIZE 2 120V COIL
MFG Item Number
AN56GNV0A
This item cannot be canceled or returned
Description
NEMA OPEN VERT REV STR SIZE 2 120V COIL
Specifications
Specifications
Manufacturer Part Number
AN56GNV0A
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA motor control starter, Reversing Reset Overload Relay Starter, 3 hp at 115V, 7-1/2 hp at 230V, 10 hp at 208V, 15 hp at 240V, 25 hp at 480,600V maximum horsepower, 120V/60 Hz or 110V/50 Hz coil voltage, 45A, Size 2
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Current Rating
45 A
Net Weight
10 lbs
Gross Weight
10 lbs