Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59BN0T5E020 Eaton Starters, FDM STR FVR SZ0 24V C440-ST 4-20A
MFG Item Number
AN59BN0T5E020
AN59BN0T5E020 Eaton Starters, FDM STR FVR SZ0 24V C440-ST 4-20A
MFG Item Number
AN59BN0T5E020
This item cannot be canceled or returned
Description
FDM STR FVR SZ0 24V C440-ST 4-20A
Specifications
Specifications
Manufacturer Part Number
AN59BN0T5E020
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 0 open enclosure - 18 A, Horizontal mounting, 24/60, 24/50 coil voltage, C440 standard feature set - 4–20 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
24 VAC
Nominal Voltage
24 VAC
Motor FLA (Amps)
4-20 A
Current Rating
18 A
Net Weight
3.6 lbs
Gross Weight
3.64 lbs
AN59BN0T5E020
Eaton Starters