Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59DN0B5G005 Eaton Starters, C440 1-5A SZ1 FVR STARTER 240VAC GF
MFG Item Number
AN59DN0B5G005
AN59DN0B5G005 Eaton Starters, C440 1-5A SZ1 FVR STARTER 240VAC GF
MFG Item Number
AN59DN0B5G005
This item cannot be canceled or returned
Description
C440 1-5A SZ1 FVR STARTER 240VAC GF
Specifications
Specifications
Manufacturer Part Number
AN59DN0B5G005
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 240/60 or 220/50 coil voltage, C440 ground fault feature set - 1–5 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
220-240 VAC
Nominal Voltage
240 VAC
Motor FLA (Amps)
1-5 A
Current Rating
27 A
Net Weight
6 lbs
Gross Weight
6 lbs
AN59DN0B5G005
Eaton Starters