Series Information
| Manufacturer Part Number | AN59DN0C5G005 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 480/60 or 440/50 coil voltage, C440 ground fault feature set - 1–5 A |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 440-480 VAC |
| Nominal Voltage | 480 VAC |
| Motor FLA (Amps) | 1-5 A |
| Current Rating | 27 A |
| Net Weight | 10.3 lbs |
| Gross Weight | 10.36 lbs |