Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59DN0E5E1P6 Eaton Starters, C440 .33-1.65A SZ1 FVR STARTER 208VAC
MFG Item Number
AN59DN0E5E1P6
AN59DN0E5E1P6 Eaton Starters, C440 .33-1.65A SZ1 FVR STARTER 208VAC
MFG Item Number
AN59DN0E5E1P6
This item cannot be canceled or returned
Description
C440 .33-1.65A SZ1 FVR STARTER 208VAC
Specifications
Specifications
Manufacturer Part Number
AN59DN0E5E1P6
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 1 open enclosure - 27 A, Horizontal mounting, 208/60 coil voltage, C440 standard feature set - 0.33–1.65 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
208 VAC
Nominal Voltage
208 VAC
Motor FLA (Amps)
0.33-1.65 A
Current Rating
27 A
Net Weight
10.3 lbs
Gross Weight
10.36 lbs
AN59DN0E5E1P6
Eaton Starters