Series Information
| Manufacturer Part Number | AN59GN0D5E005 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 600/60 or 550/50 coil voltage, C440 standard feature set - 1–5 A |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 550-600 VAC |
| Nominal Voltage | 600 VAC |
| Motor FLA (Amps) | 1-5 A |
| Current Rating | 45 A |
| Net Weight | 10.3 lbs |
| Gross Weight | 10.36 lbs |