Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59GN0D5G005 Eaton Starters, C440 1-5A SZ2 FVR STARTER 600VAC GF
MFG Item Number
AN59GN0D5G005
AN59GN0D5G005 Eaton Starters, C440 1-5A SZ2 FVR STARTER 600VAC GF
MFG Item Number
AN59GN0D5G005
This item cannot be canceled or returned
Description
C440 1-5A SZ2 FVR STARTER 600VAC GF
Specifications
Specifications
Manufacturer Part Number
AN59GN0D5G005
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 2 open enclosure - 45 A, Horizontal mounting, 600/60 or 550/50 coil voltage, C440 ground fault feature set - 1–5 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
550-600 VAC
Nominal Voltage
600 VAC
Motor FLA (Amps)
1-5 A
Current Rating
45 A
Net Weight
10.3 lbs
Gross Weight
10.36 lbs
AN59GN0D5G005
Eaton Starters