Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59KN0D5G100 Eaton Starters, SZ3 FVR STR C440 OL 20-100A 600VAC GF
MFG Item Number
AN59KN0D5G100
AN59KN0D5G100 Eaton Starters, SZ3 FVR STR C440 OL 20-100A 600VAC GF
MFG Item Number
AN59KN0D5G100
This item cannot be canceled or returned
Description
SZ3 FVR STR C440 OL 20-100A 600VAC GF
Specifications
Specifications
Manufacturer Part Number
AN59KN0D5G100
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 3 open enclosure - 90 A, Horizontal mounting, 600/60 or 550/50 coil voltage, C440 ground fault feature set - 20–100 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
550-600 VAC
Nominal Voltage
600 VAC
Motor FLA (Amps)
20-100 A
Current Rating
90 A
Net Weight
22 lbs
Gross Weight
22 lbs
AN59KN0D5G100
Eaton Starters