Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59NN0A5G140 Eaton Starters, C440 28-140A SZ4 FVR STR 120VAC GF
MFG Item Number
AN59NN0A5G140
AN59NN0A5G140 Eaton Starters, C440 28-140A SZ4 FVR STR 120VAC GF
MFG Item Number
AN59NN0A5G140
This item cannot be canceled or returned
Description
C440 28-140A SZ4 FVR STR 120VAC GF
Specifications
Specifications
Manufacturer Part Number
AN59NN0A5G140
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 4 open enclosure - 135 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 ground fault feature set - 28–140 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Motor FLA (Amps)
28-140 A
Current Rating
135 A
Net Weight
0 lbs
Gross Weight
0 lbs
AN59NN0A5G140
Eaton Starters