Series Information
| Manufacturer Part Number | AN59SN0A5G300 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 5 open enclosure - 270 A, Horizontal mounting, 120/60 or 110/50 coil voltage, C440 ground fault feature set - 60–300 A |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Motor FLA (Amps) | 60-300 A |
| Current Rating | 270 A |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |