Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AN59SN0T5G300 Eaton Starters, FDM STR FVR SZ5 24V C440-GF 60-300A
MFG Item Number
AN59SN0T5G300
AN59SN0T5G300 Eaton Starters, FDM STR FVR SZ5 24V C440-GF 60-300A
MFG Item Number
AN59SN0T5G300
This item cannot be canceled or returned
Description
FDM STR FVR SZ5 24V C440-GF 60-300A
Specifications
Specifications
Manufacturer Part Number
AN59SN0T5G300
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton Freedom NEMA Starter, Full voltage reversing, C440 electronic overload relay, NEMA Size 5 open enclosure - 270 A, Horizontal mounting, 24/60, 24/50 coil voltage, C440 ground fault feature set - 60–300 A
Style
Open
Industry Standard
NEMA
Poles
3
Voltage
24 VAC
Nominal Voltage
24 VAC
Motor FLA (Amps)
60-300 A
Current Rating
270 A
Net Weight
1 lb
Gross Weight
1 lb
AN59SN0T5G300
Eaton Starters