ANFL Series Information
| Manufacturer Part Number | ANFL3501M |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | ANFL |
| Family Series | Baldor-ABB Motors Motors, ANFL Series |
| Description | .33HP, 1725RPM, 1PH, 60HZ, 48YZ, 3414L |
| Type | Agricultural Duty |
| Horsepower | 1/3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 48YZ |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Flange - NEMA 56N |
| Current Rating | 3 A |
| Service Factor | 1.15 |
| Inverter Duty | No |
| Motor Type | Capacitor Start |
| Composition | Steel |
| Length | 12.44 " |
| Approvals | CSA, UL |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |