ANL-400
Eaton's Bussmann series Fuses, ANL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ANL-400

Eaton's Bussmann series Fuses, ANL Series

ANL-400

Eaton's Bussmann series Fuses, ANL Series
ANL CURRENT LIMITER FUSE - 400 AMP
MFG Item Number
ANL-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, ANL Series
Item #
ANL-400
ANL CURRENT LIMITER FUSE - 400 AMP

ANL Series Information

  • 35~750 Amps
  • 32VAC/80VDC
  • Center Bolted
  • RoHS Compliant
  • UL, CSA Approval
Isolates faults in equipment systems such as lift trucks and other battery operated systems.
  • Silver Plated Cooper Link
  • Link Element Visible thru Mica Window

Specifications

Specifications
Manufacturer Part Number ANL-400
Manufacturer Eaton's Bussmann series
Product Series ANL
Family Series Eaton's Bussmann series Fuses, ANL Series
Description Eaton Bussmann series ANL circuit limiter, 400 A, 6 kAIC at 32 Vac, 2.7 kAIC at 80 Vdc, Blade end X blade end, Stud, Non indicating
Fuse Type Plating Rectifier Type
Current Rating 400 A
AC Voltage 32 VAC
DC Voltage 80 VDC
Characteristic Non Time Delay
Interrupt Rating 6 kA @ 32 V
Trip Indicator Yes
Alarm Contacts No
Package Type Center Slotted
Body Length 1.97 "
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs