ANT2-82084/85V1
Pepperl Fuchs Inductive Proximity

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ANT2-82084/85V1

Pepperl Fuchs Inductive Proximity

ANT2-82084/85V1

Pepperl Fuchs Inductive Proximity
InductiveaRest
Item Number
ANT2-82084/85V1
MFG Item Number
409633
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
ANT2-82084/85V1
InductiveaRest

Series Information

Specifications

Specifications
Manufacturer Part Number 409633
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Inductive Proximity
Description InductiveaRest
Nominal Voltage 24 VDC
Power Type DC
Range 8 mm
Connection Type M12 Connector
Output Type Analog
Number of Wires 3
Composition Metallic
Voltage 18-30 VDC
Weld Field Immune No
Status Indicator No
Short Circuit Protection No
Reverse Polarity Protection Yes
Approvals CE
Net Weight 0.1345 lbs
Gross Weight 0.1345 lbs