Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AO-08
ANALOG OUTPUT KIT, 2 OUTPUTS, 8 BIT
This item cannot be canceled or returned
Description
ANALOG OUTPUT KIT, 2 OUTPUTS, 8 BIT
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
AO-08 |
| Description |
ANALOG OUTPUT KIT, 2 OUTPUTS, 8 BIT |
| Accessory Type |
Option Card |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |