Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AOD1200T8 IDEC Switches, Pushbutton Operator, Maintained,
MFG Item Number
AOD1200T8
AOD1200T8 IDEC Switches, Pushbutton Operator, Maintained,
MFG Item Number
AOD1200T8
This item cannot be canceled or returned
Description
Pushbutton Operator, Maintained,
Specifications
Specifications
| Manufacturer Part Number |
AOD1200T8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton Operator, Maintained, For Flush/Extft.d Cap - Cap and Contacts not Included |
| Type |
Pushbutton Operator |
| For Use With |
TWND Series |
| Shape |
Round |
| Color |
Silver, White |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.135 lbs |