AOD301NUR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AOD301NUR IDEC Switches, TWND Series, Pushbutton, 30mm Main 40mm Mush 1NC
MFG Item Number
AOD301NUR

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AOD301NUR IDEC Switches, TWND Series, Pushbutton, 30mm Main 40mm Mush 1NC

MFG Item Number
AOD301NUR
Series
More specs

Discontinued by Manufacturer

Description

Switches, TWND Series
Item #
AOD301NUR
Pushbutton, 30mm Main 40mm Mush 1NC

TWND Series Information

  • Slow Break NC or NO Contact Operation
  • 600 Rated Insulation Voltage and 10 Amp Rated Thermal Current
  • Comply with UL508, CSA C22.2 Standards

Specifications

Specifications
Manufacturer Part Number AOD301NUR
Manufacturer IDEC
Product Series TWND
Family Series IDEC Switches, TWND Series
Description Pushbutton, 30mm Main 40mm Mush 1NC Red
Illuminated No
Operation Maintained
Mounting 30 mm
Operator Size (mm) 40 mm
Contacts 1NC
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Hex
Lens/Button Shape Mushroom
Operator Color Red
Terminal Type Screw
Material Polyamide
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs