AOFD-400

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOFD-400 IDEC Switches, TWTD Series, Pushbutton Operator, Maint, Ext,

MFG Item Number
AOFD-400

AOFD-400 IDEC Switches, TWTD Series, Pushbutton Operator, Maint, Ext,

MFG Item Number
AOFD-400
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
AOFD-400
Pushbutton Operator, Maint, Ext,

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number AOFD-400
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Pushbutton Operator, Maint, Ext, Non-Ill, 30mm Mounting, Deep Throud
Type Pushbutton Operator
Net Weight 0.108 lbs
Gross Weight 0.108 lbs