AOFW-200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOFW-200 IDEC Switches, TWTD Series, Pushbutton Operator, Maint, Full

MFG Item Number
AOFW-200

AOFW-200 IDEC Switches, TWTD Series, Pushbutton Operator, Maint, Full

MFG Item Number
AOFW-200
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TWTD Series
Item #
AOFW-200
Pushbutton Operator, Maint, Full

TWTD Series Information

  • 30mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.

  • Slow Make, Double Break Contacts
  • Modular Construction for Maximum Flexibility


Specifications

Specifications
Manufacturer Part Number AOFW-200
Manufacturer IDEC
Product Series TWTD
Family Series IDEC Switches, TWTD Series
Description Pushbutton Operator, Maint, Full Shroud, 22mm Mounting, Operator ONLY
Type Pushbutton
Net Weight 0.085 lbs
Gross Weight 0.105 lbs