AOFW111-G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOFW111-G

IDEC Switches, TW Series

AOFW111-G

IDEC Switches, TW Series
FLUSH BUTON W/F-SHRD
MFG Item Number
AOFW111-G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AOFW111-G
FLUSH BUTON W/F-SHRD

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AOFW111-G
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description FLUSH BUTON W/F-SHRD
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 1NO, 1NC
Lens/Button Shape Round Flush
Operator Color Green
Protection Rating IP65
Approvals CCC, CSA, TUV, UL
Net Weight 0 lbs
Gross Weight 0 lbs