Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IDEC Switches, TWTD Series
AOLD-0600
IDEC Switches, TWTD Series
Pushbutton Operator, Maint, Ill,30mm
MFG Item Number
AOLD-0600
This item cannot be canceled or returned
Description
Pushbutton Operator, Maint, Ill,30mm
30mm Mounting Size Maintained or Spring Return Standard Screw Terminals NEMA 1,2,3,3R,3S,4,4X,5,12,13 UL; CSA; CE Approvals IDEC's TWTD Series full size NEMA Style Switches offer variety and durability in an attractive design. These rugged devices feature chrome plated locking rings, die cast mounting threads, and self‑cleaning contacts with transparent windows.
Slow Make, Double Break Contacts Modular Construction for Maximum Flexibility
Specifications
Specifications
Manufacturer Part Number
AOLD-0600
Manufacturer
IDEC
Product Series
TWTD
Family Series
IDEC Switches, TWTD Series
Description
Pushbutton Operator, Maint, Ill,30mm Extended Mushroom Operator Operator Only, Less Lens/Cntcts/etc.
Type
Pushbutton Operator
For Use With
TWTD Series
Shape
Round
Color
Silver
Approvals
CCC, CE, CSA, UL
Net Weight
0.185 lbs
Gross Weight
0.19 lbs
AOLD-0600
IDEC Switches, TWTD Series