Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AOLFD2300T8
Pushbutton Operator, Maint, Extft.d w/
MFG Item Number
AOLFD2300T8
This item cannot be canceled or returned
Description
Pushbutton Operator, Maint, Extft.d w/
Specifications
Specifications
| Manufacturer Part Number |
AOLFD2300T8 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Pushbutton Operator, Maint, Extft.d w/ Full Shroud, Less Cap or Contact Block(s) |
| Type |
Pushbutton Operator |
| For Use With |
TWND Series |
| Shape |
Round |
| Color |
Silver, White |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.175 lbs |
AOLFD2300T8
IDEC Switches