Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AOLFW-0600 IDEC Switches, TW Series, Pushbutton Operator, Maint, Ill,
MFG Item Number
AOLFW-0600
AOLFW-0600 IDEC Switches, TW Series, Pushbutton Operator, Maint, Ill,
MFG Item Number
AOLFW-0600
This item cannot be canceled or returned
Description
Pushbutton Operator, Maint, Ill,
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
AOLFW-0600
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Pushbutton Operator, Maint, Ill, Extended with Full Shroud, 22mm Mnt
Type
Pushbutton Operator
Net Weight
0.085 lbs
Gross Weight
0.1 lbs
AOLFW-0600
IDEC Switches, TW Series