Series Information
| Manufacturer Part Number | AOLFW29910-S-24 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | P/B 22MM INCAN MAINT EXTD F/SHRD F/VOLT 1NO BLUE |
| Illuminated | Yes |
| Operation | Maintained |
| Operator Size (mm) | 29 mm |
| Contacts | SPST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Plastic Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Round Extended |
| Operator Color | Blue |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.0081 lbs |
| Gross Weight | 0.0084 lbs |