Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AOLQW-2B0600 IDEC Switches, TW Series, Pushbutton Operator, Square Bezel,
MFG Item Number
AOLQW-2B0600
AOLQW-2B0600 IDEC Switches, TW Series, Pushbutton Operator, Square Bezel,
MFG Item Number
AOLQW-2B0600
This item cannot be canceled or returned
Description
Pushbutton Operator, Square Bezel,
UL, CSA, CE Approvals NEMA 1,2,3,3R,3S,4,4X,5,12,13 IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.
Specifications
Specifications
Manufacturer Part Number
AOLQW-2B0600
Manufacturer
IDEC
Product Series
TW
Family Series
IDEC Switches, TW Series
Description
Pushbutton Operator, Square Bezel, 22mm Mounting, Includes Operator, Clr Lens, Chrome Ring and Bezel
Type
Pushbutton
Approvals
CCC, CE, CSA
Net Weight
0.04 lbs
Gross Weight
0.055 lbs
AOLQW-2B0600
IDEC Switches, TW Series