AOLQW2B9911D-G-12V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOLQW2B9911D-G-12V

IDEC Switches

AOLQW2B9911D-G-12V

IDEC Switches
Pushbutton, Maint, Grn, Ext, 12V
MFG Item Number
AOLQW2B9911D-G-12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AOLQW2B9911D-G-12V
Pushbutton, Maint, Grn, Ext, 12V

Series Information

Specifications

Specifications
Manufacturer Part Number AOLQW2B9911D-G-12V
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Maint, Grn, Ext, 12V Full Voltage, 22mm Mounting, LED, 1NO & 1NC Contacts, Square Bezel
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs