AOLW29910DN-G-120V

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOLW29910DN-G-120V

IDEC Switches

AOLW29910DN-G-120V

IDEC Switches
Pushbutton, Maint, Grn, Ext, 120V
MFG Item Number
AOLW29910DN-G-120V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AOLW29910DN-G-120V
Pushbutton, Maint, Grn, Ext, 120V

Series Information

Specifications

Specifications
Manufacturer Part Number AOLW29910DN-G-120V
Manufacturer IDEC
Family Series IDEC Switches
Description Pushbutton, Maint, Grn, Ext, 120V Direct, 22mm Mounting, LED, 1NO Contact Block
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
AOLW29910D-G-120V
AOLW29910D-G-120V
IDEC Switches, TW Series
HW4L-A2F10QD-G-120V
HW4L-A2F10QD-G-120V
IDEC Switches, HW Series