Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOLW29911D-G-12V

IDEC Switches

AOLW29911D-G-12V

IDEC Switches
PUSHBUTTON, MAINT, GRN, EXT, 12V DIR
MFG Item Number
AOLW29911D-G-12V
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
AOLW29911D-G-12V
PUSHBUTTON, MAINT, GRN, EXT, 12V DIR

Series Information

Specifications

Specifications
Manufacturer Part Number AOLW29911D-G-12V
Manufacturer IDEC
Family Series IDEC Switches
Description PUSHBUTTON, MAINT, GRN, EXT, 12V DIR FULL VOLTAGE, 22mm MOUNTING, LED 1NO/1NC CONTACTS
Illuminated Yes
Net Weight 0 lbs
Gross Weight 0 lbs