Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AOLW49902D-W-12V
PUSHBUTTON, ILLUMINATED, 2NC,
MFG Item Number
AOLW49902D-W-12V
This item cannot be canceled or returned
Description
PUSHBUTTON, ILLUMINATED, 2NC,
Specifications
Specifications
| Manufacturer Part Number |
AOLW49902D-W-12V |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
PUSHBUTTON, ILLUMINATED, 2NC, ALT, 1-37/64in. MUSHROOM, LED, 12V DIRECT, 22MM MOUNTING, WHITE |
| Illuminated |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
AOLW49902D-W-12V
IDEC Switches