AOM Series Information
| Manufacturer Part Number | AOM3556T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AOM |
| Family Series | Baldor-ABB Motors Motors, AOM Series |
| Description | 1HP, 1140RPM, 3PH, 60HZ, 145T, 3524M, TEAO, F1 |
| Type | Fan/Blower Service |
| Horsepower | 1 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 145T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount, Rigid |
| Current Rating | 1.9 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Length | 11.12 " |
| Approvals | CSA, UL |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |