AOM Series Information
| Manufacturer Part Number | AOM3607T |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Product Series | AOM |
| Family Series | Baldor-ABB Motors Motors, AOM Series |
| Description | 1.5HP, 1140RPM, 3PH, 60HZ, 182T, 3617M, TEAO |
| Type | Fan/Blower Service |
| Horsepower | 1-1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 182T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Air Over |
| Mounting | Foot Mount, Rigid |
| Current Rating | 2.5 A |
| Service Factor | 1 |
| Inverter Duty | No |
| Length | 13.62 " |
| Approvals | CSA, UL |
| Net Weight | 50 lbs |
| Gross Weight | 50 lbs |