AOQW212-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOQW212-B

IDEC Switches, TW Series

AOQW212-B

IDEC Switches, TW Series
TW PB Sqr Extd Alt 1NO/2NC
MFG Item Number
AOQW212-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AOQW212-B
TW PB Sqr Extd Alt 1NO/2NC

TW Series Information

  • 22mm Mounting Size
  • Maintained or Spring Return
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
  • UL; CSA; CE Approvals
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, self‑cleaning contact mechanisms, which allow for a wide current rating.

  • Corrosion Resistant Chrome Bezel
  • Fracture‑Resistant Nylon Body


Videos

Specifications

Specifications
Manufacturer Part Number AOQW212-B
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description TW PB Sqr Extd Alt 1NO/2NC
Illuminated No
Operation Maintained
Mounting 22 mm
Contacts 1NO, 2NC
Bezel Metal Square
Lens/Button Shape Round Extended
Operator Color Black
Terminal Type Screw
Protection Rating IP65
Approvals CCC, CSA, TUV, UL
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs