Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AOW110-BGR |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Pushbutton, Maint, Blk/Grn/Red, Flush, Non-Ill, 22mm Mounting, 1NO Contact Block |
| Illuminated | No |
| Operation | Maintained |
| Operator Size (mm) | 29 mm |
| Contacts | SPST |
| Max Voltage | 600 VAC, 600 VDC |
| Current Rating | 10 A |
| Bezel | Metal Octagonal |
| Nominal Lamp Voltage | 600 VAC, 600 VDC |
| Lens/Button Shape | Octagonal Flush |
| Operator Color | Black, Green, Red |
| Terminal Type | Screw |
| Protection Rating | IP65 |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |