AOW110-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AOW110-R

IDEC Switches, TW Series

AOW110-R

IDEC Switches, TW Series
Pushbutton, Maint, Red, Flush, 1NO
MFG Item Number
AOW110-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
AOW110-R
Pushbutton, Maint, Red, Flush, 1NO

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number AOW110-R
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Pushbutton, Maint, Red, Flush, 1NO Non-Ill, 22mm Mounting 1NO Contact Block
Illuminated No
Operation Maintained
Operator Size (mm) 35 mm
Contacts SPST
Max Voltage 600 VAC, 600 VDC
Current Rating 10 A
Bezel Metal Round
Nominal Lamp Voltage 600 VAC, 600 VDC
Lens/Button Shape Round Flush
Operator Color Red
Terminal Type Screw
Protection Rating IP65
NEMA Rating NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 5, NEMA 3S
Approvals CCC, CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs