Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dwyer Instruments Pressure Switches, AP Series
AP-7041-153-39
Dwyer Instruments Pressure Switches, AP Series
Diaphragm Pressure Switch
MFG Item Number
AP-7041-153-39
This item cannot be canceled or returned
Description
Pressure Switches, AP Series
Diaphragm Pressure Switch
Reliable and convenient, the Series AP Diaphragm Operated Pressure Switch is a compact switch for instrument air or other low pressure applications. Visible set point and external adjustment add convenience. Used on air, non‑corrosive gas or liquid service compatible with wetted parts. Units are available in weather‑proof and explosion‑proof housing.
Screw Terminal Electrical Connection 1/4" NPT Female Process Connection SPDT Mercury or SPDT Snap Switch
Specifications
Specifications
Manufacturer Part Number
AP-7041-153-39
Manufacturer
Dwyer Instruments
Product Series
AP
Family Series
Dwyer Instruments Pressure Switches, AP Series
Description
Diaphragm Pressure Switch
Contact Type
SPDT
Protection Rating
NEMA 1
Connection
Process: 1/4 NPT Female
Electrical Connection
Screw Terminals
Material
Stainless Steel
Gauge Proof Pressure
500 psig
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
AP-7041-153-39
Dwyer Instruments Pressure Switches, AP Series