Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Anemometers, AP1 Series
AP1-18
Dwyer Instruments Anemometers, AP1 Series
Wired Thermo- Anemometer Probe 18In
This item cannot be canceled or returned
Description
Wired Thermo- Anemometer Probe 18In
Specifications
Specifications
| Product Series |
AP1 |
| Manufacturer Part Number |
AP1-18 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Anemometers, AP1 Series |
| Description |
Wired Thermo- Anemometer Probe 18In |
| Style |
Probe |
| Air Temperature (F) |
-20-212 °F |
| Temperature Units |
Degree C, Degree F |
| Length |
18 " |
| Net Weight |
2.4 lbs |
| Gross Weight |
2.4 lbs |
AP1-18
Dwyer Instruments Anemometers, AP1 Series