AP12-503
Dongan Electric Manufacturing Transformers, AP12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP12-503 Dongan Electric Manufacturing Transformers, AP12 Series, Transformer, Indl. Cntl. 208 Pri,

MFG Item Number
AP12-503

AP12-503 Dongan Electric Manufacturing Transformers, AP12 Series, Transformer, Indl. Cntl. 208 Pri,

MFG Item Number
AP12-503
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, AP12 Series
Item #
AP12-503
Transformer, Indl. Cntl. 208 Pri,

AP12 Series Information

Series AP12 Industrial Control Transformers are designed to comply with industrial and automotive specifications that require the control transformer to be mounted in a separate enclosure, remote from the main control panel. Series AP12 control transformers eliminate the need to purchase a separate enclosure, as these units are encapsulated within a
NEMA 12 enclosure suitable for remote mounting. External or remote mounting of the Series AP12 conserves critical panel mounting space and reduces internal control cabinet temperatures, which can be critical to the reliable operation of many solid state, logic, and thermal control devices.

Specifications

Specifications
Manufacturer Part Number AP12-503
Manufacturer Dongan Electric Manufacturing
Product Series AP12
Family Series Dongan Electric Manufacturing Transformers, AP12 Series
Description Transformer, Indl. Cntl. 208 Pri, 120 Sec, 3.0 KVA, Encap. NEMA 12 Copper Wound, 55C Temp Rise, 50/60
Type Control
VA Rating 3,000 VA
Primary Voltage 208 V
Secondary Voltage 120 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 12
Approvals UL
Net Weight 120 lbs
Gross Weight 120 lbs