AP1620
Hammond Manufacturing Enclosures, AP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
AP1620 Hammond Manufacturing Enclosures, AP Series, 13 x 18.5 Fits Encl. 16 x 20
MFG Item Number
AP1620

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

AP1620 Hammond Manufacturing Enclosures, AP Series, 13 x 18.5 Fits Encl. 16 x 20

MFG Item Number
AP1620
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, AP Series
Item #
AP1620
13 x 18.5 Fits Encl. 16 x 20

AP Series Information

  • 14‑Gauge Steel Finished in White.
  • Panels and Mounting Hardware Included.

Specifications

Specifications
Manufacturer Part Number AP1620
Manufacturer Hammond Manufacturing
Product Series AP
Family Series Hammond Manufacturing Enclosures, AP Series
Description 13 x 18.5 Fits Encl. 16 x 20 FOR 13 X 18.5 FITS ENCL. 16 X 20, ACCE.
Material Steel
Composition Metallic
Perforated No
Kit No
Nominal Height 16 "
Nominal Width 20 "
Net Weight 6 lbs
Gross Weight 5.4 lbs
Alternatives
N1P2016
N1P2016
Wiegmann Enclosures, N1P Series