Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, APPP Series
AP1620PP
Hammond Manufacturing Enclosures, APPP Series
Perf Panel 13 x 18.5 - Fits Encl.
This item cannot be canceled or returned
Description
Perf Panel 13 x 18.5 - Fits Encl.
Specifications
Specifications
| Manufacturer Part Number |
AP1620PP |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
APPP |
| Family Series |
Hammond Manufacturing Enclosures, APPP Series |
| Description |
Perf Panel 13 x 18.5 - Fits Encl. 16 x 20 - Steel/Gray |
| Material |
Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For Use with 16 x 20 Enclosure |
| Nominal Height |
16 " |
| Nominal Width |
20 " |
| Net Weight |
3 lbs |
| Gross Weight |
3.1 lbs |
AP1620PP
Hammond Manufacturing Enclosures, APPP Series