AP1M-L1-A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP1M-L1-A

IDEC Switches, AP Series

AP1M-L1-A

IDEC Switches, AP Series
Replacemet Amber flat lens for AP1M
MFG Item Number
AP1M-L1-A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, AP Series
Item #
AP1M-L1-A
Replacemet Amber flat lens for AP1M

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Manufacturer Part Number AP1M-L1-A
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Description Replacemet Amber flat lens for AP1M series
Type Replacement Lens
For Use With AP Series
Shape Round Flat
Color Amber
Approvals CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs