Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | AP1M122-PW |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Pilot Lights |
| Description | Pilot Light 10mm AP1 Series |
| Push-to-Test | No |
| Mounting | 10.1 mm |
| Lamp Type | LED |
| Lens/Button Shape | Flat Round |
| Bezel | Black Bezel |
| Nominal Lamp Voltage | 12 VAC, 12 VDC |
| Protection Rating | IP65 |
| Terminal Type | Solder |
| Approvals | CE, CSA, UR |
| Gross Weight | 0 lbs |
| Net Weight | 0 lbs |