Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP1M211-PW

IDEC Pilot Lights

AP1M211-PW

IDEC Pilot Lights
Pilot Light 10mm AP1 Series
MFG Item Number
AP1M211-PW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
AP1M211-PW
Pilot Light 10mm AP1 Series

Series Information

Specifications

Specifications
Manufacturer Part Number AP1M211-PW
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light 10mm AP1 Series
Push-to-Test No
Mounting 10.1 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Black Bezel
Nominal Lamp Voltage 12 VAC, 12 VDC
Protection Rating IP65
Terminal Type Solder
Approvals CE, CSA, UR
Gross Weight 0 lbs
Net Weight 0 lbs