Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP1M222-PW

IDEC Pilot Lights

AP1M222-PW

IDEC Pilot Lights
Pilot Light, Wht, 24VDC Direct, LED
MFG Item Number
AP1M222-PW
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
AP1M222-PW
Pilot Light, Wht, 24VDC Direct, LED

Series Information

Specifications

Specifications
Manufacturer Part Number AP1M222-PW
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Wht, 24VDC Direct, LED Full Voltage, 10mm Mounting Round Dome Lens, in.Cool Whitein.
Push-to-Test No
Mounting 10.1 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Black Bezel
Nominal Lamp Voltage 24 VAC, 24 VDC
Protection Rating IP65
Terminal Type Solder
Approvals CE, CSA, UR
Gross Weight 0.01 lbs
Net Weight 0.01 lbs