Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP1M255-G

IDEC Pilot Lights

AP1M255-G

IDEC Pilot Lights
Pilot Light, Grn, 5VDC Direct, LED
MFG Item Number
AP1M255-G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, Series
Item #
AP1M255-G
Pilot Light, Grn, 5VDC Direct, LED

Series Information

Specifications

Specifications
Manufacturer Part Number AP1M255-G
Manufacturer IDEC
Family Series IDEC Pilot Lights
Description Pilot Light, Grn, 5VDC Direct, LED Full Voltage, 10mm Mounting Round Dome Lens
Mounting 10 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Nominal Lamp Voltage 6 VDC
Gross Weight 0.02 lbs
Net Weight 0.005 lbs