AP2-016DD

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AP2-016DD IDEC Switches, AP Series, DC-DC CONVERTER, 90-140VDC x 6V

MFG Item Number
AP2-016DD

AP2-016DD IDEC Switches, AP Series, DC-DC CONVERTER, 90-140VDC x 6V

MFG Item Number
AP2-016DD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, AP Series
Item #
AP2-016DD
DC-DC CONVERTER, 90-140VDC x 6V

AP Series Information

  • Long Service Life, Low Maintenance
  • Dome or Flat Lens Models
  • Five Illumination Colors: Red, Green, Amber, Yellow, and White
  • Transformer (120 VAC and 240 VAC) and DC‑DC Converter (110 VDC) Options

Specifications

Specifications
Manufacturer Part Number AP2-016DD
Manufacturer IDEC
Product Series AP
Family Series IDEC Switches, AP Series
Description DC-DC CONVERTER, 90-140VDC x 6V FOR USE W/ AP2 SERIES PILOT LIGHTS SNAP MOUNT TO REAR OF PILOT DEVICE
Type DC-DC Converter
For Use With AP2 Series
Approvals CSA, UL
Comments 110 VDC
Net Weight 0.108 lbs
Gross Weight 0.108 lbs