Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AP2000GY2U Hubbell Switches, WALL SW,VAC/OCC,PIR,2R,120/277V,GY,
MFG Item Number
AP2000GY2U
AP2000GY2U Hubbell Switches, WALL SW,VAC/OCC,PIR,2R,120/277V,GY,
MFG Item Number
AP2000GY2U
This item cannot be canceled or returned
Description
WALL SW,VAC/OCC,PIR,2R,120/277V,GY,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AP2000GY2U |
| Description |
WALL SW,VAC/OCC,PIR,2R,120/277V,GY, USA |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Single Pole |
| Color |
Gray |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
AP2000GY2U
Hubbell Switches