Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
AP2000LA22 Hubbell Switches, WSS ADAPT,OCC/VAC,PIR,2 CIRC,
MFG Item Number
AP2000LA22
AP2000LA22 Hubbell Switches, WSS ADAPT,OCC/VAC,PIR,2 CIRC,
MFG Item Number
AP2000LA22
This item cannot be canceled or returned
Description
WSS ADAPT,OCC/VAC,PIR,2 CIRC,
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
AP2000LA22 |
| Description |
WSS ADAPT,OCC/VAC,PIR,2 CIRC, 120/277V,LA |
| AC Voltage |
120 VAC, 277 VAC |
| Color |
Light Almond |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Passive Infrared |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |
AP2000LA22
Hubbell Switches