Powertite Series Information
| Manufacturer Part Number | AP20044EP4 |
|---|---|
| Manufacturer | Appleton |
| Product Series | Powertite |
| Family Series | Appleton Plugs & Receptacles, Powertite Series |
| Description | Pin and Sleeve Plug, Type Compressor, Motor Generator Unit, Polarized, Pump, Welding, Spring Door, Constructional Feature Weatherproof, Voltage Rating 600 VAC/250 VDC 3 Phase at 50 to 400 Hz, Current Rating 200 Ampere, Number of Poles 4, Number of Wires |
| Connection Type | Plug |
| Current Rating | 400 A |
| Voltage | 250 V, 600 V |
| Frequency | 50-400 Hz |
| Number of Poles | 4 |
| Number of Wires | 4 |
| Material | Metallic |
| Terminal Type | Solder |
| Approvals | CSA, cULus, UL |
| Net Weight | 9 lbs |
| Gross Weight | 9 lbs |